Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Welded Industrial Storage Locker 7121 - Single Tier 24"W x 24"D x 72"H Tan

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Salsbury Welded Industrial Storage Locker 7121 - Single Tier 24"W x 24"D x 72"H Tan

Item #: WBB2161084

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $650.00 Save up to 15%
Price: $ 553.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury Welded Industrial Storage Locker 7121 - Single Tier 24"W x 24"D x 72"H Tan

7100 Series Industrial Storage Lockers

Features
  • Constructed of 14 gauge steel
  • Ideal for warehouses, factories and military applications where an industrial strength storage locker is needed
  • Available fully assembled units only
  • Feature a durable powder coated finish available in gray, tan or blue
  • Units are all welded and are 24" wide, 78" high and 24" deep
  • Each locker includes a continuous hinge and recessed handle and hasp and can accommodate a built-in lock or padlock
  • Units include 3 fixed shelves which can accommodate up to 300 pounds evenly distributed


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES72
    • OVERALL HEIGHT INCHES72
    • TOTAL WIDTH INCHES24
    • ASSEMBLYAll-Welded
    • BRANDSalsbury
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Handle And Hasp
    • DOOR QUANTITY1
    • MANUFACTURERS PART NUMBER7121TAN
    • OPENINGS1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES7100 Series
    • SHELF CAPACITY LBS300
    • TYPESingle Tier
    • WEIGHT LBS185
    • LIMITED WARRANTY3 Years
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed