Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® No. 6851WO ProSeries® Brass IC Padlock; 2"W - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Master Lock® No. 6851WO ProSeries® Brass IC Padlock; 2"W - Pkg Qty 6

Item #: WBB1532955

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $175.02 Save up to 38%
$18.00 each

Sold in packages of 6

Price: $108.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® No. 6851WO ProSeries® Brass IC Padlock; 2"W

Choice of 16 Small Format Interchangeable Cores to match this padlock to your door locks. See Related Information for options; ProSeries® Padlocks are designed for Commercial/Industrial applications; 2" (51mm) wide brass body provides extra corrosion resistance in caustic, corrosive, salty environments; 1-1/2" (38mm) tall, 3/8" (9mm) diameter hardened boron alloy shackle for superior cut resistance; Dual ball locking mechanism resists pulling and prying; Lock available with or without core. Accepts standard SFIC OEM cores; Rekeyable 6- and 7-pin core options. Applications are Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation. All Master Lock Locks are NOT Returnable.

Product Specifications

    • WIDTH INCHES2
    • ASSEMBLYAssembled
    • BRANDMaster Lock
    • COLOR FINISHBrass
    • CONSTRUCTIONBrass
    • CYLINDERNo Cylinder
    • LOCK TYPENo Cylinder-Dual Ball
    • MANUFACTURERS PART NUMBER6851WO
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYAccessories
    • SERIESProSeries®
    • SHACKLE DIAMETER INCHES3/8
    • SHACKLE INSIDE WIDTH INCHES29/32
    • SHACKLE INSIDE HEIGHT INCHES29/32
    • SHACKLE MATERIALBoron
    • STYLESmall Format Padlock w/Interchangeable Core
    • TYPEPadlock-Interchangeable Core
    • WEIGHT LBS0.82
    • LIMITED WARRANTYLifetime
    • accessory_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed