Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Keyed Padlock - 15/16" Shackle - Keyed Alike - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Master Lock® Keyed Padlock - 15/16" Shackle - Keyed Alike - Pkg Qty 3

Item #: WB443227

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.52 Save up to 38%
$8.00 each

Sold in packages of 3

Price: $24.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Master Lock® Keyed Padlock - 15/16" Shackle - Keyed Alike

Two keys included. 1-3/4"wide laminated steel body for superior strength. Hardened steel 5/16" diameter shackle for extra cut resistance. 4-pin cylinder helps prevent picking. Dual locking levers provide extra pry resistance. Hardened bottom plate for drill resistance. Top-and-Bottom bumpers for great scratch resistance. Proprietary rustproofing for longer life. Shackle measures 15/16" inside height and 3/4" inside wide.

The Master Locks are Non-returnable.

Product Specifications

    • WIDTH INCHES1-3/4
    • ASSEMBLYAssembled
    • BRANDMaster Lock
    • CONSTRUCTIONSteel
    • DESCRIPTIONKeyed Padlock w/2 Keys
    • LOCK TYPEKeyed Alike
    • MANUFACTURERS PART NUMBER1KA
    • PRODUCT FAMILYAccessories
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES15/16
    • SHACKLE MATERIALSteel
    • TYPEKeyed Alike

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result