Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® ProSeries® Solid Steel IC Padlock, 2-5/8"W, No. 6527WO - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Master Lock® ProSeries® Solid Steel IC Padlock, 2-5/8"W, No. 6527WO - Pkg Qty 6

Item #: WBB1532953

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.70 Save up to 38%
$36.95 each

Sold in packages of 6

Price: $221.70
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® ProSeries® Solid Steel IC Padlock, 2-5/8"W, No. 6527WO

Choice of 16 Small Format Interchangeable Cores to match this padlock to your door locks. See Related Information for options; Iron shroud protects shackle from bolt cutters; ProSeries® Padlocks are designed for Commercial/Industrial applications; 2-5/8" (67mm) heavy steel body withstands physical attack; 3/4" (19mm) tall, 7/16" (11mm) diameter hardened boron alloy shackle for superior cut resistance; Dual ball locking mechanism resists pulling and prying; Lock available with or without core. Accepts standard SFIC OEM cores; Rekeyable 6- and 7-pin core options. Applications are Truck Doors, Trailers, Vans & Moving Trucks, Manufacturing Environments, Industrial, Storefront & Business Gates. All Master Lock Locks are NOT Returnable.



Product Specifications

    • WIDTH INCHES2-5/8
    • ASSEMBLYAssembled
    • BRANDMaster Lock
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONHardened Steel
    • CYLINDERNo Cylinder
    • LOCK TYPENo Cylinder-Dual Ball
    • MANUFACTURERS PART NUMBER6527WO
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYAccessories
    • SERIESProSeries®
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES7/8
    • SHACKLE INSIDE HEIGHT INCHES3/4
    • SHACKLE MATERIALBoron
    • STYLESmall Format Padlock w/Interchangeable Core
    • WEIGHT LBS1.45
    • LIMITED WARRANTYLifetime
    • accessory_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result