Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® ProSeries® Solid Steel IC Padlock w/o Cylinder, 1-9/16"W, No. 7036WO - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Master Lock® ProSeries® Solid Steel IC Padlock w/o Cylinder, 1-9/16"W, No. 7036WO - Pkg Qty 6

Item #: WBB1532951

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $233.94 Save up to 38%
$24.25 each

Sold in packages of 6

Price: $145.50
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® ProSeries® Solid Steel IC Padlock w/o Cylinder, 1-9/16"W, No. 7036WO

Choice of 16 Small Format Interchangeable Cores to match this padlock to your door locks. See Related Information for options; Shackle shroud protects from bolt cutters; ProSeries® Padlocks are designed for Commercial/Industrial applications; 1-9/16" (40mm) heavy hardened steel body with chrome rustproofing for high security with long life; 1-1/16" (27mm) tall, 1/4" (6mm) diameter hardened boron alloy shackle for superior cut resistance; Dual ball locking mechanism resists pulling and prying; Lock available with or without core. Accepts standard SFIC OEM cores; Rekeyable 6- and 7-pin core options. Applications are Truck Doors, Trailers, Vans & Moving Trucks, Manufacturing Environments, Industrial, Storefront & Business Gates. All Master Lock Locks are NOT Returnable.



Product Specifications

    • WIDTH INCHES1-9/16
    • ASSEMBLYAssembled
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONHardened Steel
    • CYLINDERNo Cylinder
    • LOCK TYPENo Cylinder-Dual Ball
    • MANUFACTURERS PART NUMBER7036WO
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYAccessories
    • SERIESProSeries®
    • SHACKLE DIAMETER INCHES1/4
    • SHACKLE INSIDE WIDTH INCHES25/32
    • SHACKLE INSIDE HEIGHT INCHES1-1/16
    • SHACKLE MATERIALBoron
    • STYLESmall Format Padlock w/Interchangeable Core
    • WEIGHT LBS0.6
    • LIMITED WARRANTYLifetime
    • accessory_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result