Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® TSA-Accept Combo Padlock w/Instant Alert Indicator, 1-3/16"W, No. 4687DNKL, Nickel - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Master Lock® TSA-Accept Combo Padlock w/Instant Alert Indicator, 1-3/16"W, No. 4687DNKL, Nickel - Pkg Qty 4

Item #: WBB1532947

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.84 Save up to 38%
$8.70 each

Sold in packages of 4

Price: $34.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® TSA-Accept Combo Luggage Padlock w/Instant Alert Indicator, 1-3/16"W, No. 4687DNKL, Nickel



Product Features:

  • Allows TSA screeners to inspect and relock baggage, without damaging the lock
  • Instant Alert! Red indicator appears when lock has been opened by TSA
  • 3 dial, set-your-own combination convenience
  • Easy to set & reset
  • 1-3/16" (30mm) wide durable metal body

Best Used For:

  • Luggage & Travel
  • Backpacks, Duffel Bags & Sports Bags
  • Briefcases & Computer Bags
  • Jewelry & Curio Cabinets
All Master Lock Locks are NOT Returnable.



Product Specifications

    • WIDTH INCHES1-3/16
    • ASSEMBLYAssembled
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHNickel
    • CONSTRUCTIONZinc
    • LOCK TYPESet Your Own Combination
    • MANUFACTURERS PART NUMBER4687DNKL
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • SERIES4687
    • SHACKLE DIAMETER INCHES1/8
    • SHACKLE INSIDE WIDTH INCHES1/2
    • SHACKLE INSIDE HEIGHT INCHES3/4
    • SHACKLE MATERIALMetal
    • STYLETSA-Accepted Lock
    • WEIGHT LBS0.21
    • LIMITED WARRANTYLifetime
    • accessory_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result