Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon 18"W Soiled Garment Locker DD6401X - Gray
See all 14 items in product family

Lyon 18"W Soiled Garment Locker DD6401X - Gray

Item #: WBB271609

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $648.44 Save up to 37%
Price: $ 407.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon 18"W Soiled Garment Locker - Gray

  • For soiled items disposal. Swinging panel at top allows items to be dropped into lower compartment
  • Also serves as mail drop
  • Main door remains locked until opened by authorized personnel
  • Back is perforated for ventilation
  • Multi point latching system key-control lock


Made In USA

Product Specifications

    • OVERALL HEIGHT INCHES78
    • OPENING WIDTH INCHES18
    • OPENING DEPTH INCHES15
    • OPENING HEIGHT INCHES78
    • COMPARTMENT WIDTH INCHES --
    • COMPARTMENT DEPTH INCHES --
    • COMPARTMENT HEIGHT INCHES --
    • TOTAL WIDTH INCHES18
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION20-Gauge Door/16-Gauge Frame
    • GROUP1 Wide
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBERDD6401X
    • OPENINGS1
    • PRODUCT FAMILYLockers
    • TYPESingle Tier
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEGarment Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!