Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Apparel Locker DD6304WPLA - 4 Person w/ Padlocks - Gray
See all 3 items in product family

Lyon Apparel Locker DD6304WPLA - 4 Person w/ Padlocks - Gray

Item #: WBB271436

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,171.52 Save up to 39%
Price: $ 714.00
Product Information
Customer Review
Product Q&A
Accessories
Lyon 4 Person Apparel Locker w/ paclocks - Gray

  • Ideal for bulky garments, coveralls or situations where additional width is necessary.
  • All steel construction.
  • Louvered doors for ventilation.


Made In USA

Product Specifications

    • OVERALL HEIGHT INCHES84
    • OPENING WIDTH INCHES9-1/2
    • OPENING DEPTH INCHES21
    • OPENING HEIGHT INCHES38-3/4
    • COMPARTMENT WIDTH INCHES12-3/8
    • COMPARTMENT DEPTH INCHES21
    • COMPARTMENT HEIGHT INCHES41-1/2
    • TOTAL WIDTH INCHES26
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION20-Gauge Door/18-Gauge Frame
    • GROUP2 Wide
    • LOCK TYPEPadlock
    • MANUFACTURERS PART NUMBERDD6304WPLA
    • OPENINGS4
    • PRODUCT FAMILYLockers
    • TYPEDouble Tier
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEGarment Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!