Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon 8 Hanging Garment Widebody Locker w/ Key Lock DD6408W - Gray
See all 14 items in product family

Lyon 8 Hanging Garment Widebody Locker w/ Key Lock DD6408W - Gray

Item #: WBB271604

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,436.03 Save up to 39%
Price: $ 875.00
Product Information
Customer Review
Product Q&A
Accessories
Lyon 8 Hanging Garment Widebody Locker w/ Key Lock - Gray

  • Wide body easily accommodates 5 or 6 garment changes
  • Patron door opening: 6 1/2"W x 38 3/4"H
  • Inside: 7 1/2"W x 21"D x 41 1/2"H


Made In USA

Product Specifications

    • OVERALL HEIGHT INCHES84
    • OPENING WIDTH INCHES6-1/2
    • OPENING DEPTH INCHES21
    • OPENING HEIGHT INCHES38-3/4
    • COMPARTMENT WIDTH INCHES7-1/2
    • COMPARTMENT DEPTH INCHES21
    • COMPARTMENT HEIGHT INCHES41-1/2
    • TOTAL WIDTH INCHES32-9/16
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION22-Gauge Door/16-Gauge Frame
    • GROUP1 Wide
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBERDD6408W
    • OPENINGS8
    • PRODUCT FAMILYLockers
    • TYPEDouble Tier
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEGarment Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!