Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Three-Wide Slope Top Kit PP5832 For Lyon Lockers - 12"Wx18"D - Putty
See all 112 items in product family

Lyon Three-Wide Slope Top Kit PP5832 For Lyon Lockers - 12"Wx18"D - Putty

Item #: WBB271593

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.80 Save up to 34%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Three-Wide Slope Top Kit - 12"Wx18"D - Putty

  • Quickly converts standard lockers into sloping-top lockers
  • Three wide
  • Includes three slope tops, two ends, interim supports, hardware and assembly instructions


Made In USA

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES--
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPP5832
    • PRODUCT FAMILYAccessories
    • TYPESlope Top Kit 3-Wide
    • accessory_typeSlope Top

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!