Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast 4800SPTBD Plastic Kids Sport Locker 14"W x 14-1/4"D x 49"H Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Suncast 4800SPTBD Plastic Kids Sport Locker 14"W x 14-1/4"D x 49"H Black

Item #: WBB2229817

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Suncast 4800SPTBD Plastic Kids Sport Locker 14"W x 14-1/4"D x 49"H Black

Ideal for storing your sports equipment and personal items. Constructed of durable resin. Scratch and dent resistant. Coat hooks and two shelves included to easily organize your locker. Multiple stickers options included to customize to your style. Mountable. Color Black

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14-1/4
    • HEIGHT INCHES49
    • ASSEMBLYUnassembled
    • BRANDSuncast
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONHDPE Plastic
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER4800SPTBD
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • STYLESport Locker
    • TYPESingle Tier
    • WEIGHT LBS23.55
    • LOCKER TYPEPlastic Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!