Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Heavy Duty Plastic Locker, Six Tier Box Style, 3 Wide, 12"W x 18"D x 12"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Salsbury Heavy Duty Plastic Locker, Six Tier Box Style, 3 Wide, 12"W x 18"D x 12"H, Gray

Item #: WBB1352607

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,600.00 Save up to 17%
Price: $ 1,327.00
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Heavy Duty Plastic Locker, Six Tier Box Style, 3 Wide, 12"W x 18"D x 12"H, Gray

46000 Series Six Tier Box Style Heavy Duty Plastic Lockers

Features

  • Constructed of water resistant 1/2" thick high density polyethylene (HDPE)
  • Ideal for pool areas, gyms, restaurants, sports and athletic facilities and other high humidity environments
  • Available in a gray, tan or blue finish
  • Units include a 3" high x 15" deep black plastic base and are 6 feet high (add 3" for base) and 18" deep
  • Units have compartment sizes that are 10 1/2" wide and 11" high
  • Box style lockers are ideal when storage space is limited
  • Available as 1 wide or 3 wide units
  • 1 wide units come fully assembled while 3 wide units require minor assembly
  • All locker doors are 12" wide and include stainless steel hinges and a stainless steel hasp for locking. Lock hole die is 5/16 (0.3125 inches).
  • The locker comes with unfinished white side panels. Please order optional matching finish side, which comes with or without a sloping hood (model# 44433 or 44434) to cover exposed the end a row of lockers. One required per exposed side.
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES12
    • INSIDE DEPTH INCHES17
    • INSIDE HEIGHT INCHES11
    • INSIDE WIDTH INCHES10-1/2
    • OVERALL HEIGHT INCHES75
    • OVERALL WIDTH INCHES36
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONHDPE Plastic
    • DOOR QUANTITY18
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBER46368GRY
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES46000 Series Box Style Heavy Duty Plastic Lockers
    • TYPESix Tier
    • WEIGHT LBS300
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years
    • LOCKER TYPEPlastic Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!