Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Gear Metal Locker 72024 - Ventilated Door 24"W x 24"D x 72"H Blue Assembled

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Salsbury Gear Metal Locker 72024 - Ventilated Door 24"W x 24"D x 72"H Blue Assembled

Item #: WBB2160976

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.00 Save up to 15%
Price: $ 532.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury Gear Metal Locker 72024 - Ventilated Door 24"W x 24"D x 72"H Blue Assembled

Salsbury 72024 Standard Metal Gear Lockers - Ventilated Door

Features
  • Constructed of 16 gauge steel
  • Ideal for high schools, locker rooms, sports facilities, police and fire stations and many other applications where visibility and maximum airflow is needed
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Units are 24" wide, 72" high and 24" deep
  • Ventilated Doors include a recessed handle and hasp for added security and can accommodate a built-in lock or padlock
  • Ventilated Doors open from left to right and are attached with 4 heavy duty hinges allowing for smooth operation
  • Units feature a 13-3/4" D upper shelf and a 12" wide, 12-1/2" high, 13-3/4" deep top compartment with a steel padlock hasp
  • Units also feature 4 steel coat hooks, a coat rod and a 14" high foot locker with a hinged lid and recessed padlock hasp for secure storage


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES72
    • OVERALL HEIGHT INCHES72
    • TOTAL WIDTH INCHES24
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Hasp
    • DOOR QUANTITY1
    • DOORSVentilated Door
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER72024BL-A
    • OPENINGS1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SHELF CAPACITY LBS100
    • STYLEWithout Legs
    • TYPEWith Top Shelf/Cabinet and Bottom Foot Locker
    • WEIGHT LBS155
    • LIMITED WARRANTY3 Years
    • LOCKER TYPEGear Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!