Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Metal Locker 61155 - Single Tier 1 Wide 12"W x 15"D x 60"H Gray Unassembled

Rollover image to zoom in

Click image to enlarge

See all 366 items in product family

Salsbury Metal Locker 61155 - Single Tier 1 Wide 12"W x 15"D x 60"H Gray Unassembled

Item #: WBB2160733

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.00 Save up to 6%
Price: $ 107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury Metal Locker 61155 - Single Tier 1 Wide 12"W x 15"D x 60"H Gray Unassembled

Salsbury 61000 Series Single Tier Standard Metal Lockers

Features
  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in heights of 5 feet (add 6" for legs)
  • Units have a compartment size that is 12" wide, 60" high and 15" deep
  • Each locker compartment features an adjustable hat shelf, 3 single wall hooks and a double ceiling hook
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES15
    • HEIGHT INCHES60
    • OVERALL HEIGHT INCHES66
    • TOTAL WIDTH INCHES12
    • ASSEMBLYUnassembled
    • BRANDSalsbury
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Hasp
    • DOOR QUANTITY1
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER61155GY-U
    • OPENINGS1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES61000 Series
    • SHELF CAPACITY LBS100
    • TYPESingle Tier
    • WEIGHT LBS40
    • LIMITED WARRANTY3 Years
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!