Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Welded Steel Color Lockers LF1B151548-01 - 15"W x 15"D x 48"H Red

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Sandusky Welded Steel Color Lockers LF1B151548-01 - 15"W x 15"D x 48"H Red

Item #: WBB1735227

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Sandusky Welded Steel Color Lockers LF1B151548-01 - 15"W x 15"D x 48"H Red

Welded Steel Color Lockers with louvered vents on doors for proper air ventilation. Die cast handle accommodates a standard padlock to secure belongings. All lockers include a number plate for each door. Includes top shelf, 2 side hooks and center hook. Powder coat finish. Greenguard Certified.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES48
    • ASSEMBLYAll-Welded
    • BRANDSandusky
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTION22 Gauge Steel Doors, 24 Gauge Steel Bodies
    • DOOR QUANTITY1
    • DOOR TYPELouvered Door
    • FIXED SHELVES1
    • GROUP1 Wide
    • HANDLE TYPERecessed Padlock Looped
    • MANUFACTURERS PART NUMBERLF1B151548-01
    • OPENINGS1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESWelded Steel Colored Lockers
    • SHELF CAPACITY LBS85
    • SHELF CONSTRUCTIONWelded Steel
    • SHELF QUANTITY1
    • TYPESingle Tier
    • WEIGHT LBS36
    • CERTIFIED/APPROVEDGreenguard
    • LIMITED WARRANTY5 Years
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!