Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Heavy Duty Locker HDL-121836-3 214 - Double Tier w/Legs 3 Wide 12"x18"x36" Welded, Sand
See all 24 items in product family

Tennsco Heavy Duty Locker HDL-121836-3 214 - Double Tier w/Legs 3 Wide 12"x18"x36" Welded, Sand

Item #: WBB1969054

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,077.00 Save up to 47%
Price: $ 571.00
Product Information
Customer Review
Product Q&A
Accessories
Tennsco Heavy Duty Locker HDL-121836-3 214 - Double Tier w/Legs 3 Wide 12"x18"x36" Welded, Sand

Available in single tier, double tier and box locker styles. Perforated locker ensures maximum ventilation while providing complete visibility to contents. 14 gauge doors supply exceptional durability while the 16 gauge welded door frame & body provides added strength. Knuckle hinges offer added content protection and long life. Rugged padlock hasps for security. Includes blank paper number plate with clear plastic cover. Add 6" to locker height for lockers with legs. Single Tier comes with 3 coat hooks per opening, one coat rod and top shelf. Double Tier comes with three coat hooks per opening. All-welded lockers are not returnable.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • INSIDE DEPTH INCHES16-13/16
    • INSIDE HEIGHT INCHES34-5/16
    • INSIDE WIDTH INCHES9-1/4
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES36
    • CAPACITY LBS75
    • ASSEMBLYAll-Welded
    • BRANDTennsco
    • COLOR FAMILYTan
    • COLOR FINISHSand
    • CONSTRUCTIONDoor-14 Gauge Steel; Body-16 Gauge Steel
    • DOOR HANDLELock Hasp
    • DOOR QUANTITY2
    • DOOR TYPEStandard
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERHDL-121836-3 214
    • OPENINGS6
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SHELF CAPACITY LBS75
    • STYLEWith Legs
    • TYPEDouble Tier
    • WEIGHT LBS285
    • LIMITED WARRANTY1 Year
    • LOCKER TYPESolid Door Metal Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!