Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Locker STS-121836-A 053 - Single Tier Half Height No Legs 1-W 12x18x36 Assembled, Light Grey

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Tennsco Locker STS-121836-A 053 - Single Tier Half Height No Legs 1-W 12x18x36 Assembled, Light Grey

Item #: WBB550188

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 163.95
Product Information
Customer Review
Product Q&A
Accessories
Single Tier Half Height Locker, No Legs, 1 Wide, 12"W X 18"D X 36"H, Assembled, Light Grey

These versatile Tennsco Half-Height Lockers offer all the storage options of full length lockers in half the space. Yet, there is plenty of available hanging space for shirts or jackets; perfect to slide under a workbench or desk!

Features:
  • Single unit only, 12 wide" x 18" deep x 36" high
  • Positive 3 point locking system on doors
  • Louvers for ventilation
  • Fully assembled only
  • Door stiffeners
  • Optional built-in locks
  • Coat hooks
  • Coat rod
Tennsco lockers are built to be durable and quiet. The heavy-duty steel construction stands up to the toughest use while rubber bumpers, door stiffeners, and locking channels cushioned with rugged polymer materials work together to virtually eliminate that old clanging and banging.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES36
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAll-Welded
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHLight Grey
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Latch
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERSTS-121836-A 053
    • OPENINGS1
    • PRODUCT FAMILYLockers
    • SHELF CAPACITY LBS75
    • STYLENo Legs
    • TYPESingle Tier
    • WEIGHT LBS38
    • LIMITED WARRANTY1 Year
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!