Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Bulk Storage Locker 8143-A - Add-On Unit Single Tier 48"W x 36"D x 90"H Gray

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Salsbury Bulk Storage Locker 8143-A - Add-On Unit Single Tier 48"W x 36"D x 90"H Gray

Item #: WBB2161042

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $325.00 Save up to 13%
Price: $ 283.95
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Bulk Storage Locker 8143-A - Add-On Unit Single Tier 48"W x 36"D x 90"H Gray

8100 Series Single Tier Bulk Storage Lockers Add On

Features
  • Constructed of 4 gauge galvanized welded wire and 14 gauge galvanized steel frames
  • Ideal for apartment complexes, community garages, tenant storage lockers and many other bulk storage applications
  • Available as unassembled only
  • Add on units include 1 single tier door with padlock hasp and 1 side panel
  • Add on units are 48x36x90


Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES90
    • OVERALL HEIGHT INCHES90
    • TOTAL WIDTH INCHES48
    • ASSEMBLYUnassembled
    • BRANDSalsbury
    • COLOR FINISHGray
    • CONSTRUCTIONWelded Wire
    • DESCRIPTIONAdd-On Unit
    • DOOR HANDLEHasp
    • DOOR QUANTITY1
    • MANUFACTURERS PART NUMBER8143-A
    • OPENINGS1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES8100 Series
    • TYPESingle Tier
    • WEIGHT LBS105
    • LIMITED WARRANTY3 Years
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEWire Mesh Wall Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result