Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Competitor Ventilated Double Tier Locker, 1 Wide, 12"W X 12"D X 30"H, Assembled, Blue Frost

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

Competitor Ventilated Double Tier Locker, 1 Wide, 12"W X 12"D X 30"H, Assembled, Blue Frost

Item #: WBB662282

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $298.00 Save up to 42%
Price: $ 171.95
Product Information
Customer Review
Product Q&A
Accessories
The Competitor Collection offers ventilation and visibility combined with strength and visual appeal. This collection, available in one through six-tier configurations, features 14 gauge perforated doors and 18 gauge backs; all other components are 16 gauge. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. Single-point latch is maintenance free. 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. Legs add 6" to height. Limited warranty of 1 year.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES30
    • OVERALL HEIGHT INCHES66
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDASI Storage
    • COLOR FINISHBlue Frost
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER11-32121266-36-S
    • OPENINGS2
    • PRODUCT FAMILYLockers
    • SERIESCompetitor
    • TYPEDouble Tier
    • WEIGHT LBS68
    • LIMITED WARRANTY1 Year
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPEVentilated Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result