Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Triple Front & Single Rear Door

Stor-More® Dispatcher Locker 4 Tier Front Door & Full Height Rear Panel 30"W x 30"D x 79-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Stor-More® Dispatcher Locker 4 Tier Front Door & Full Height Rear Panel 30"W x 30"D x 79-1/2"H

Item #: WBB2241068

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $784.14 Save up to 32%
Price: $ 532.00
Product Information
Customer Review
Product Q&A
Accessories
Stor-More® Dispatcher Locker 4 Tier Front Door & Full Height Rear Panel 30"W x 30"D x 79-1/2"H

Features:

  • Control Access To Individual Locking Compartments For Employees To Pick Up Daily Work Orders & Equipment
  • Single Manager Access Allows For Individual Work Orders/Tools To Be Loaded By Manager
  • Control Inventory, Control Access, Lower Theft & Streamline Work
  • 12-Gauge 1” x 1” Welded Wire Mesh, Welded Into Frames
  • 14-Gauge Galvanized Sheet Metal Shelves
  • Pre-Punched Components. Additional Units Can Be Easily Connected Via Pre-Punched Holes
  • Machine Gray Powder Coat Finish, Except For Galvanized Components & Shelves


Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES79-1/2
    • INSIDE DEPTH INCHES30
    • INSIDE HEIGHT INCHES78
    • INSIDE WIDTH INCHES29
    • ASSEMBLYUnassembled
    • BRANDFolding Guard
    • COLOR FINISHGray
    • CONSTRUCTIONWelded Wire Mesh
    • DOOR HANDLEPadlock Hasp
    • DOOR QUANTITY4
    • DOOR TYPEManual
    • FIXED SHELVES4
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERD4-3030-0-KD
    • OPENINGS4
    • PRODUCT FAMILYLockers
    • SERIESStor-More®
    • SHELF CAPACITY LBS100
    • SHELF CLEARANCE INCHES19
    • STYLE4 Tier Access Front Door & Full Height Rear Panel
    • TYPEFour Tier
    • WEIGHT LBS209
    • LIMITED WARRANTY1 Year
    • LOCKER TYPEWire Mesh Wall Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result