Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6A011-052 Invincible II Locker, 1 Tier Basic Unit, 12"W X 12"D X 36-1/2"H, Reflex Blue

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Penco 6A011-052 Invincible II Locker, 1 Tier Basic Unit, 12"W X 12"D X 36-1/2"H, Reflex Blue

Item #: WBB656243

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Penco Invincible II, 1 Tier Basic Unit, 12"W X 12"D X 36-1/2"H, Reflex Blue

Invincible II™ athletic lockers are more attractive and durable than ever Ideal for applications that require a high degree of ventilation and strength, or where visual inspection of locker contents is desired. Doors are made from heavy 14 gauge steel. Sides, tops, bottoms and shelves are 16 gauge steel. Backs are 18 gauge. Doors and sides are perforated with diamond-shaped pattern allowing maximum air circulation while maintaining security. Easy Assembly. The 1 Tier lockers all have as standard the Classic III stainless steel recessed handle and multi-point latching.

Note: A single frame Basic Locker unit has only one side and remains exposed unless bolted to an adjacent Basic Locker Unit, or until a Group End has been added. For optimal locker grouping and bolt installation, the recommended unit composition is 3 or 4 Basic Locker Units (with a total width up to 54"), and a Perforated Group End. Group Ends (sold separately) are available in a variety of matching sizes. 1 year limited warranty.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES36-1/2
    • OVERALL HEIGHT INCHES42-1/2
    • TOTAL WIDTH INCHES12
    • ASSEMBLYUnassembled
    • BRANDPenco
    • COLOR FINISHReflex Blue
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6A011-052
    • OPENINGS1
    • PRODUCT FAMILYLockers
    • SERIESInvincible II
    • STYLEBase Unit
    • TYPESingle Tier
    • WEIGHT LBS34
    • LIMITED WARRANTY1 Year
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPEVentilated Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed