Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stor-More® LPC-9630 Loss Prevention Security Cabinet 96"W x 30"D x 84"H Double Door Unassembled

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Stor-More® LPC-9630 Loss Prevention Security Cabinet 96"W x 30"D x 84"H Double Door Unassembled

Item #: WBB2257486

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,400.00 Save up to 32%
Price: $ 1,620.00
Product Information
Customer Review
Product Q&A
Accessories
Stor-More® LPC-9630 Loss Prevention Security Cabinet 96"W x 30"D x 84"H Double Door Unassembled

Features:

  • All-Steel Construction - Made from sturdy, 10-gauge welded-wire mesh panels on a 2" x 2" frame made of 14-gauge tube. Right Locking hinged doors include a built-in cylinder lock.
  • Secure, But Open: Open-mesh design allows for a quick visual inspection of valuable items.
  • Easy Assembly - Components are pre-punched for easy assembly.
  • Shelving options includes two levels of shelves in 4-gauge welded wire, and more can be added depending on your needs. Powder-coating finish available in multiple colors.
  • Standard Sizes - Cabinets come in widths of 48" (single door) or 96" (double door) and a variety of depths
  • 8000 Series includes four shelves to create two full-width shelving levels


Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES30
    • HEIGHT INCHES84
    • ASSEMBLYUnassembled
    • BRANDFolding Guard
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLPC-9630-7-KD
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESStor-More® 8000 Series
    • STYLEDouble Hinged Door
    • WEIGHT LBS508
    • LIMITED WARRANTY1 Year
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEWire Mesh Wall Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result