Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Security Cage Storage Locker 85000 - 30"W x 30"D x 80"H Gray Unassembled

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Salsbury Security Cage Storage Locker 85000 - 30"W x 30"D x 80"H Gray Unassembled

Item #: WBB2161108

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $850.00 Save up to 14%
Price: $ 735.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury Security Cage Storage Locker 8500 - 30"W x 30"D x 80"H Gray Unassembled

8500 Large Size Security Cage Storage Lockers

Features
  • Constructed of 8 gauge galvanized welded wire and 14 gauge galvanized steel frames
  • Ideal for businesses, retail stores, schools, factories, residential garages and many other storage applications
  • Available as unassembled or assembled (additional charge for assembled)
  • Units are 30" wide x 80" high x 30" deep and have 4 equal-sized compartments
  • Each fully enclosed unit includes a full-height welded wire door, solid top, solid back, welded wire sides and solid shelves
  • Shelves can accommodate contents up to 125 pounds per shelf evenly distributed
  • Each door has a padlock hasp to accommodate optional padlocks


Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES80
    • OVERALL HEIGHT INCHES80
    • TOTAL WIDTH INCHES30
    • ASSEMBLYUnassembled
    • BRANDSalsbury
    • COLOR FINISHGray
    • CONSTRUCTIONWelded Wire / Steel Frame
    • DOOR HANDLEHasp
    • DOOR QUANTITY1
    • MANUFACTURERS PART NUMBER85000-U
    • OPENINGS4
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES8500 Series
    • SHELF CAPACITY LBS125
    • STYLELarge
    • WEIGHT LBS225
    • LIMITED WARRANTY3 Years
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEWire Mesh Wall Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result