Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury See-Through Metal Locker S-61162 - Single Tier 1 Wide 12"W x 12"D x 72"H Gray Assembled

Rollover image to zoom in

Click image to enlarge

See all 180 items in product family

Salsbury See-Through Metal Locker S-61162 - Single Tier 1 Wide 12"W x 12"D x 72"H Gray Assembled

Item #: WBB2160446

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.00 Save up to 14%
Price: $ 183.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury See-Through Metal Locker S-61162 - Single Tier 1 Wide 12"W x 12"D x 72"H Gray Assembled

Salsbury S-61000 Series Single Tier See-Through Metal Lockers

Features
  • Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility
  • Ideal for industry, retail, offices and recreational facilities where a view of the locker contents is necessary
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in 6 foot height (add 6" for legs)
  • Units have compartment sizes that are 12" wide, 72" high and 12" deep
  • Available as 1 wide or 3 wide units
  • Each locker compartment includes an adjustable hat shelf (the 18" deep lockers also include a coat rod)
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES72
    • INSIDE DEPTH INCHES12
    • INSIDE HEIGHT INCHES72
    • INSIDE WIDTH INCHES12
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES12
    • CAPACITY LBS100 Lbs Per Compartment
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel & Polycarbonate
    • DOOR HANDLERecessed Hasp
    • DOOR QUANTITY1
    • DOOR TYPEManual
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER61162GY-A
    • OPENINGS1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESS-61000 Series
    • SHELF CAPACITY LBS100
    • TYPESingle Tier
    • WEIGHT LBS50
    • LIMITED WARRANTY3 Years
    • LOCKER TYPESee-Thru Metal Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!