Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Side Panel

Salsbury C-Thru Designer Wood Locker S-36161 - Six Tier 1 Wide 12"Wx21"Dx12"H Gray Assembled

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Salsbury C-Thru Designer Wood Locker S-36161 - Six Tier 1 Wide 12"Wx21"Dx12"H Gray Assembled

Item #: WBB2177567

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save up to 21%
Price: $ 362.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury C-Thru Designer Wood Locker S-36161 - Six Tier 1 Wide 12"Wx21"Dx12"H Gray Assembled

Salsbury S-36000 Series Six Tier Box Style Designer See-Through Wood Lockers

Features

  • Constructed of industrial grade particleboard and covered with durable high pressure laminate
  • Polycarbonate see-through door panels provide maximum visibility and include a black name / number plate
  • All locker doors are 12" wide x 3/4" deep and include a lift up handle and recessed hasp for added security
  • Available in a gray, blue, black, maple, cherry or mahogany finish and include a black name / number plate
  • See-Through designer lockers include a black laminated base and are 6 feet high (add 4" for base)
  • 15" deep lockers have a compartment size that is 10-3/4" wide, 11" high and 13-3/4" deep
  • 18" deep lockers have a compartment size that is 10-3/4" wide, 11" high and 16-3/4" deep
  • 21" deep lockers have a compartment size that is 10-3/4" wide, 11" high and 19-3/4" deep
  • Lockers are 6 feet high (add 4" for base) and available as 1 wide or 3 wide units
  • 1 wide units come fully assembled while 3 wide units require minor assembly
  • Ideal for industry, retail, offices and recreational facilities where a view of the locker contents is desired
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Options

  • Sloping hoods and side panels
  • Additional compartment shelves
  • Built-in combination or key locks
  • Combination or key padlocks
  • Resettable combination locks
  • Electronic locks


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES21
    • HEIGHT INCHES12
    • INSIDE DEPTH INCHES19-3/4
    • INSIDE HEIGHT INCHES11
    • INSIDE WIDTH INCHES10-3/4
    • OVERALL HEIGHT INCHES76
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDSalsbury Industries
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONParticleboard/Laminate
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERS-36161GRY
    • OPENINGS6
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESS-36000 Series Designer Wood Lockers
    • TYPESix Tier
    • WEIGHT LBS135
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!