Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Designer Wood Locker 34165 - Four Tier 1 Wide 12"W x 15"D x 18"H Maple Assembled

Rollover image to zoom in

Click image to enlarge

See all 216 items in product family

Salsbury Designer Wood Locker 34165 - Four Tier 1 Wide 12"W x 15"D x 18"H Maple Assembled

Item #: WBB2177279

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $320.00 Save up to 21%
Price: $ 252.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury Designer Wood Locker 34165 - Four Tier 1 Wide 12"W x 15"D x 18"H Maple Assembled

Salsbury 34000 Series Four Tier Designer Wood Lockers

Features

  • Constructed of industrial grade particleboard and covered with durable high pressure laminate
  • Ideal for health clubs, locker rooms, country clubs, day spas, sports and athletic facilities or wherever a professional environment is desired
  • Available in a gray, blue, black, maple, cherry or mahogany finish and include a black name /┬ánumber plate
  • Designer lockers include a black laminated base and are available in 5 feet and 6 feet high (add 4" for base)
  • Available as 1 wide or 3 wide units
  • 1 wide units come fully assembled while 3 wide units require minor assembly
  • All locker doors are 12" wide x 3/4" deep
  • All locker doors include heavy duty concealed hinges and a lift up handle and recessed hasp for added security
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Options

  • Sloping hoods and side panels
  • Additional shelves
  • Built-in combination or key locks
  • Combination or key padlocks
  • Resettable combination locks
  • Electronic locks


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES15
    • HEIGHT INCHES18
    • INSIDE DEPTH INCHES13-3/4
    • INSIDE HEIGHT INCHES16-3/4
    • INSIDE WIDTH INCHES10-3/4
    • OVERALL HEIGHT INCHES76
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLOR FAMILYBrown
    • COLOR FINISHMaple
    • CONSTRUCTIONParticleboard/Laminate
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER34165MAP
    • OPENINGS4
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES34000 Series Designer Wood Lockers
    • TYPEFour Tier
    • WEIGHT LBS105
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years
    • LOCKER TYPEWood Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!