Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Side Panel

Salsbury Extra Wide Designer Wood Locker 24361 - Four Tier 3 Wide 15x21x18 Maple Partially Assembled

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Salsbury Extra Wide Designer Wood Locker 24361 - Four Tier 3 Wide 15x21x18 Maple Partially Assembled

Item #: WBB2177324

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,170.00 Save up to 21%
Price: $ 922.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury Extra Wide Designer Wood Locker 24361 - Four Tier 3 Wide 15x21x18 Maple Partially Assembled

Salsbury 24000 Series Extra Wide Four Tier Designer Wood Lockers

Features
  • Constructed of industrial grade particleboard and covered with durable high pressure laminate
  • Ideal for health clubs, locker rooms, country clubs, day spas, sports and athletic facilities or wherever a professional environment is desired
  • 25% wider than standard designer lockers
  • Available in a gray, blue, black, maple, cherry or mahogany finish and include a black name / number plate
  • Extra wide designer lockers include a black laminated base and are 6 feet high (add 4" for base)
  • Each compartment includes a 5" deep shelf and a double prong ceiling hook
  • Available as 1 wide or 3 wide units
  • 1 wide units come fully assembled while 3 wide units require minor assembly
  • All locker doors are 15" wide x 3/4" deep
  • All locker doors include heavy duty concealed hinges and a lift up handle and recessed hasp for added security
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936

Options
  • Sloping hoods and side panels
  • Additional shelves
  • Built-in combination or key locks
  • Combination or key padlocks
  • Resettable combination locks
  • Electronic locks


Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES21
    • HEIGHT INCHES18
    • INSIDE DEPTH INCHES19-3/4
    • INSIDE HEIGHT INCHES16-3/4
    • INSIDE WIDTH INCHES13-3/4
    • OVERALL HEIGHT INCHES76
    • TOTAL WIDTH INCHES45
    • ASSEMBLYPartially Assembled
    • BRANDSalsbury
    • COLOR FAMILYMaple
    • COLOR FINISHMaple
    • CONSTRUCTIONParticleboard/Laminate
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBER24361MAP
    • OPENINGS12
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES24000 Series Extra Wide Designer Lockers
    • TYPEFour Tier
    • WEIGHT LBS420
    • LIMITED WARRANTY3 Years
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEWood Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!