Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Solid Oak Executive Wood Locker 12168 - Double Tier 1 Wide, 16x18x36, 2 Door, Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Salsbury Solid Oak Executive Wood Locker 12168 - Double Tier 1 Wide, 16x18x36, 2 Door, Medium Oak

Item #: WBB1887414

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $360.00 Save up to 17%
Price: $ 299.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury Solid Oak Executive Wood Locker 12168 - Double Tier 1 Wide, 16x18x36, 2 Door, Medium Oak

Salsbury 12000 Series Double Tier Solid Oak Executive Wood Lockers

Features

  • Constructed with attractive solid oak raised panel doors with selected color finish. (Finished Side Panels sold separately)
  • Solid oak executive lockers combine the strength and durability of solid wood with the natural beauty of oak
  • Ideal for health clubs, locker rooms, country clubs, day spas, golf clubs or wherever a professional environment is desired
  • Available in a light oak, medium oak or dark oak finish and include a gold finish name / number plate
  • Solid oak executive lockers include a black laminated base and are 6 feet high (add 4" for base)
  • 18" deep solid oak executive lockers have a compartment size that is 14-3/4" wide, 34-3/4" high and 16-3/4" deep
  • 21" deep solid oak executive lockers have a compartment size that is 14-3/4" wide, 34-3/4" high and 19-3/4" deep
  • 24" deep solid oak executive lockers have a compartment size that is 14-3/4" wide, 34-3/4" high and 22-3/4" deep
  • Each compartment includes a 5" deep shelf and a double prong ceiling hook
  • Available as 1 wide or 3 wide units
  • 1 wide units come fully assembled while 3 wide units require minor assembly
  • All locker doors are 16" wide x 3/4" deep and include a gold finish cylinder cam lock with 2 keys
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Options

  • Crown molding and side panels
  • Custom engraved gold finish name / number plates
  • Flat top fillers
  • Vertical front fillers
  • Wire pulls
  • Knob pulls
  • Thumb latches
  • Combination padlocks with gold finish hasps
  • Electronic locks


Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • INSIDE DEPTH INCHES16-3/4
    • INSIDE HEIGHT INCHES34-3/4
    • INSIDE WIDTH INCHES14-3/4
    • OVERALL HEIGHT INCHES76
    • OVERALL WIDTH INCHES16
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLOR FAMILYBrown
    • COLOR FINISHMedium Oak
    • CONSTRUCTIONIPB, MDF, Melamine, Steel, Aluminum, Brass, Oak, Plywood
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER12168MED
    • OPENINGS2
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES12000 Series Solid Oak Executive Lockers
    • TYPEDouble Tier
    • WEIGHT LBS120
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years
    • LOCKER TYPEWood Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!