Take 15% off your entire order!

Offer applied at checkout

30"W Console Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

30"W Console Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

Item #: WBB548285

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,462.00 up to 30% OFF

Price: $1,022.00

$170.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

30"W Console Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

CTA series console tables adjust in height from 28" to 36" (in 1" increments), sliding doors, side and back panels are 22" high, legs are 14 gauge steel square tubing, laminate top.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES30
  • HEIGHT INCHES28 to 36
  • COLOR FINISHMedium Gray
  • ASSEMBLYAssembled
  • BRANDDatum
  • CONSTRUCTIONSteel With Laminate Top
  • DESCRIPTION60 Compartment Legal Size Literature Rack
  • DOOR QUANTITY 2 Sliding
  • LIMITED WARRANTYLimited Lifetime
  • SHELF CAPACITY LBS150
  • TOP COLORRegal Cherry
  • WEIGHT LBS120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

48"W Console Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

Item #: B548552

Not Yet Rated

Usually ships in 66 to 69 days

$1,265.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30"W Console Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

30"W Console Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish

Item #: WBB548285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant