
$1,272.00 up to 24% OFF
Price: $965.00
Customers Also Viewed
MTA machine tables adjust in height from 28" to 36" (in 1" increments) machine tables provide storage and are used as sorting stations where space is limited, side and back panels are 16" high, legs are 14 gauge steel square tubing, comes with laminate top.
Product Specifications
- WIDTH INCHES30
- DEPTH INCHES24
- HEIGHT INCHES28 to 36
- COLOR FINISHBlack
- ASSEMBLYAssembled
- BRANDDatum
- CONSTRUCTIONSteel With Laminate Top
- DESCRIPTIONMachine Table with Doors
- DOOR QUANTITY 2 Sliding
- LIMITED WARRANTYLimited Lifetime
- TOP COLORRegal Cherry
- WEIGHT LBS86
There are no questions for this product.

Mail Master Legal Size Workstation 7, Regal Cherry Laminate Top Black Finish
Item #: B548442
Not Yet Rated
$2,410.00

Mail Master Letter Size Workstation 7, Regal Cherry Laminate Top Black Finish
Item #: B548461
Not Yet Rated
$2,287.00
Popular item in this category
30"W Machine Table w/ Doors, Regal Cherry Laminate Top Medium Gray Finish
Item #: B548540
Not Yet Rated
Usually ships in 66 to 69 days
$965.00

30"W Machine Table w/ Doors, Regal Cherry Laminate Top Black Finish
$965.0
- Product Information
- Customer Review
- Product Q&A
- Accessories