Take 15% off your entire order!

Offer applied at checkout

74-3/8"W Console Table w/ Doors, Sapelli Mahogany Laminate Top Med. Gray Finish

74-3/8"W Console Table w/ Doors, Sapelli Mahogany Laminate Top Med. Gray Finish

Item #: WBB548451

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,003.00 up to 23% OFF

Price: $1,538.00

$256.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

74-3/8"W Console Table w/ Doors, Sapelli Mahogany Laminate Top Med. Gray Finish

CTA series console tables adjust in height from 28" to 36" (in 1" increments), sliding doors, side and back panels are 22" high, legs are 14 gauge steel square tubing, laminate top.

Product Specifications

  • WIDTH INCHES74-3/4
  • DEPTH INCHES30
  • HEIGHT INCHES28 to 36
  • COLOR FINISHMedium Gray
  • ASSEMBLYAssembled
  • BRANDDatum
  • CONSTRUCTIONSteel With Laminate Top
  • DESCRIPTION42 Compartment Legal Literature Cabinet Rack
  • DOOR QUANTITY 2 Sliding
  • LIMITED WARRANTYLimited Lifetime
  • SHELF CAPACITY LBS150
  • TOP COLORSapelli Mahogany
  • WEIGHT LBS253
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

45-1/4"W Console Table w/ Doors, Sapelli Mahogany Laminate Top Med. Gray Finish

Item #: B548547

Not Yet Rated

Usually ships in 66 to 69 days

$1,265.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
74-3/8"W Console Table w/ Doors, Sapelli Mahogany Laminate Top Med. Gray Finish

74-3/8"W Console Table w/ Doors, Sapelli Mahogany Laminate Top Med. Gray Finish

Item #: WBB548451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant