Take 15% off your entire order!

Offer applied at checkout

Mail Master Legal Size Workstation 7, Desert Dusk Laminate Top Medium Gray

Mail Master Legal Size Workstation 7, Desert Dusk Laminate Top Medium Gray

Item #: WBB548457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,184.00 up to 23% OFF

Price: $2,452.00

$408.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mail Master Legal Size Workstation 7, Desert Dusk Laminate Top Medium Gray

Legal size station for smaller mailrooms or satellite stations. Features 30" high base cabinet style table for maximum storage capacity. Sorting shelves adjust on 1" increments.

Product Specifications

  • WIDTH INCHES50-1/8
  • DEPTH INCHES30
  • HEIGHT INCHES61-1/2
  • COLOR FINISHMedium Gray
  • ASSEMBLYAssembled
  • BRANDDatum
  • CONSTRUCTIONSubstrate, Steel, PVC Edging, Laminate
  • DESCRIPTIONMail Master Legal Size Workstation 7
  • DOOR QUANTITY 2 Sliding
  • LIMITED WARRANTYLimited Lifetime
  • NUMBER OF COMPARTMENTS40
  • NUMBER OF SHELVES36
  • POCKET DEPTH INCHES15-1/2
  • POCKET HEIGHT INCHES3
  • POCKET WIDTH INCHES11-1/4
  • TOP COLORDesert Dusk
  • WEIGHT LBS395
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mail Master Letter Size Workstation 7, Desert Dusk Laminate Top Medium Gray

Item #: B548480

Not Yet Rated

Usually ships in 66 to 69 days

$2,363.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mail Master Legal Size Workstation 7, Desert Dusk Laminate Top Medium Gray

Mail Master Legal Size Workstation 7, Desert Dusk Laminate Top Medium Gray

Item #: WBB548457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant