Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel UtilitySorting Table with Sliding Doors and Shelf, 60"W x 3"D x 28"-36"H - Black

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

Marvel UtilitySorting Table with Sliding Doors and Shelf, 60"W x 3"D x 28"-36"H - Black

Item #: WBB972571

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $784.00 ea.
3+ $706.00 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Marvel UtilitySorting Table with Sliding Doors and Shelf, 60"W x 3"D x 28"-36"H - Black

Modular Mailroom Sorter Components to customize your ideal mailroom storage solution. Conveniently modular, our mailroom sorters and literature holders can be ordered with multiple options including risers and adjustable shelves that will accommodate larger envelopes and packages. A lockable cabinet is also available, ideal for storing mailroom accessories.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • CERTIFIED/APPROVEDGreenguard Gold Certified
    • COLLECTIONMarvel Mailroom
    • CONSTRUCTIONHigh Pressure Laminate
    • DESCRIPTIONUtility Sorting Table with Sliding Doors and Shelf
    • EDGE COLORSlate Gray
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERUTSTE6030/BK
    • STYLEStationary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed