Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 416 Diamond Plate Diamond Plate Ergonomic Mat 36" X 5' X 15/16" Black

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Wearwell 416 Diamond Plate Diamond Plate Ergonomic Mat 36" X 5' X 15/16" Black

Item #: WBB2240209

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $301.95 Save up to 35%
Price: $ 196.95
Product Information
Customer Review
Product Q&A
Accessories
Wearwell 416 Diamond Plate Diamond Plate Ergonomic Mat 36" X 5' X 15/16" Black

The unique Nitricell® sponge base delivers twice the resilience and three times the life expectancy of the simple PVC sponge used in the matting industry. Our pre-beveled edge assures a perfect lays flat quality. We also extend the sponge within 1.5 inches of the mat's surface for 20% more standing area than others in the market. PVC Surface with Grt Shield for slip prevention.

Product Specifications

    • LENGTH INCHES60
    • LENGTH FEET5
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BACKING MATERIALNitricell Sponge
    • BORDER COLORNone
    • BRANDWearwell
    • DESCRIPTIONStock Size
    • MANUFACTURERS PART NUMBER416.1516x3x5BK
    • SIZEPre-Cut Mat
    • SURFACEGrit/PVC
    • THICKNESS INCHES15/16
    • TYPEStandard
    • TOTAL RECYCLED CONTENT PERCENT>50%
    • PATTERNDiamond-Plate
    • LIMITED WARRANTY4 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!