Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 447 WeldSafe Beveled Heavy Duty Mat 36"X75' Black

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Wearwell 447 WeldSafe Beveled Heavy Duty Mat 36"X75' Black

Item #: WBB2240166

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,730.68 Save up to 43%
Price: $ 1,569.00
Product Information
Customer Review
Product Q&A
Accessories
Wearwell 447 WeldSafe Beveled Heavy Duty Mat 36"X75' Black

Out-performing traditional anti-fatigue matting in spot-welding applications, it repels sparks and hot metal shards. The Nitricell sponge base offers unparelled resilience and comfort.

Product Specifications

    • LENGTH INCHES900
    • LENGTH FEET75
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BACKING MATERIALNitrile Sponge
    • BRANDWearwell
    • MANUFACTURERS PART NUMBER447.916x3x75BK
    • SIZEFull Roll 75 Ft.
    • SURFACESBR Rubber
    • THICKNESS INCHES9/16
    • TYPEStandard
    • TOTAL RECYCLED CONTENT PERCENT>20%
    • PATTERNPebbled
    • LIMITED WARRANTY4 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!