Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 791 Static Dissipative Anti-Fatigue w/Snap Black 36"X75' Gray

Rollover image to zoom in

Click image to enlarge

Wearwell 791 Static Dissipative Anti-Fatigue w/Snap Black 36"X75' Gray

Item #: WBB2240116

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,577.54 Save up to 31%
Price: $ 3,151.00
Product Information
Customer Review
Product Q&A
Wearwell 791 Static Dissipative Anti-Fatigue w/Snap Black 36"X75' Gray

Ideal for manufacturing and commercial areas where static electricity can pose a problem. A metal scrim embedded in the surface ensures speedy dissipation of static electricity and a Nitricell® sponge base ensures employee comfort and productivity.

Product Specifications

    • LENGTH INCHES900
    • LENGTH FEET75
    • WIDTH INCHES36
    • COLOR FINISHGray
    • BRANDWearwell
    • DESCRIPTIONFull Roll 75 Ft
    • MANUFACTURERS PART NUMBER791.12x3x75BK
    • SIZEPre-Cut Mat
    • SURFACESmooth
    • THICKNESS INCHES1/2
    • TYPEFull Roll 75 Ft
    • TOTAL RECYCLED CONTENT PERCENT<10%
    • LIMITED WARRANTY4 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed