Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Rest Pebble Foam Mat HD - 2' x 5' - Coal
See all 17 items in product family

Comfort Rest Pebble Foam Mat HD - 2' x 5' - Coal

Item #: WBB237871

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $56.20 Save up to 41%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
This PVC 9/16" thick Sponge, Pebble Embossed, Anti-Fatigue Mat provides excellent support and comfort. Non-directional top surface adds traction and is easy to clean. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Coal finish. 9/16" thickness. 60"L x 24"W overall.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • COLOR FINISHCoal
    • BACKING MATERIALPVC
    • BORDER COLORCoal
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT41S0425BL
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPVC
    • THICKNESS INCHES9/16
    • WEIGHT LBS11
    • LENGTH RANGE INCHES48 to 71
    • PATTERNPebbled
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent Quality

Your review: Excellent value and price. Put two in our kitchen and my wife thinks they're great!

Pros: Good sturdy quality and comfort.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed