Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Rest Ribbed Foam Mat - 3' x 5' - Coal
See all 26 items in product family

Comfort Rest Ribbed Foam Mat - 3' x 5' - Coal

Item #: WBB237960

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $63.60 Save up to 56%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
This PVC 3/8" thick Sponge, Ribbed Pattern Anti-Fatigue Mat provides excellent support and comfort. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Coal finish. 3/8" thickness. 60"L x 36"W overall.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHCoal
    • BACKING MATERIALPVC-Closed-Cell Foam
    • BORDER COLORCoal
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT42S0335BL
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPVC Closed-Cell Foam
    • THICKNESS INCHES3/8
    • WEIGHT LBS11
    • LENGTH RANGE INCHES48 to 71
    • PATTERNRibbed
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent Product

Your review: Product is wonderful. Works great for the purpose intended. Delivery was fast, and price was very economical for the quality.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed