Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Rest Ribbed Foam Mat HD - 3' x 30' - Silver
See all 26 items in product family

Comfort Rest Ribbed Foam Mat HD - 3' x 30' - Silver

Item #: WBB238217

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $471.60 Save up to 43%
Price: $ 270.95
Product Information
Customer Review
Product Q&A
Accessories
This PVC 9/16" thick Sponge, Ribbed Pattern Anti-Fatigue Mat provides excellent support and comfort. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Silver finish. 9/16" thickness. 360"L x 36"W overall.

Product Specifications

    • LENGTH INCHES360
    • WIDTH INCHES36
    • COLOR FINISHSilver
    • BACKING MATERIALPVC-Closed-Cell Foam
    • BORDER COLORSilver
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT42R0536GY
    • PACKAGE QUANTITY1
    • SIZEFull Roll 30 Ft.
    • SURFACEPVC Closed-Cell Foam
    • THICKNESS INCHES9/16
    • WEIGHT LBS82
    • LENGTH RANGE INCHES145+
    • PATTERNRibbed
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed