Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cushion Trax RedStop Mat - 2' x 3' Black/Yellow
See all 19 items in product family

Cushion Trax RedStop Mat - 2' x 3' Black/Yellow

Item #: WBB237857

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $81.96 Save up to 43%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Durable vinyl diamond-plate top surface is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is 9/16 inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Yellow/Black finish. 9/16" thickness. 36"L x 24"W overall. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHYellow/Black
    • BACKING MATERIALClosed-Cell Foam
    • BORDER COLORYellow
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBER479S0023YB
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEVinyl
    • THICKNESS INCHES9/16
    • TYPECushion Trax™
    • WEIGHT LBS9
    • LENGTH RANGE INCHES24 to 47
    • PATTERNDiamond-Plate
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Ergonomic Mat

Your review: Very good product, good quality and it is a really ergonomic mat, our people is all day long standing up and they love this product

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed