Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Get Fit Stand Up Anti-Fatigue Mat 5/8" Thick, Cobalt Blue 34" x 47"

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Get Fit Stand Up Anti-Fatigue Mat 5/8" Thick, Cobalt Blue 34" x 47"

Item #: WBB1888617

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Get Fit Stand Up Anti-Fatigue Mat 5/8" Thick, Cobalt Blue 34" x 47"

100% solution-dyed polypropylene top surface will not fade. 5/8" thick closed cell Nitrile blended cushion. Beveled borders will not crack and curl. Ideal for standing desks and other standing work areas.

Product Specifications

    • LENGTH INCHES47
    • WIDTH INCHES34
    • COLOR FINISHCobalt Blue
    • BORDER COLORCobalt Blue
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • MANUFACTURERS PART NUMBER4443023447
    • SIZEStock Size
    • THICKNESS INCHES5/8
    • TYPEGet Fit Stand Up Mat
    • WEIGHT LBS10
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed