Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown in Cobalt Blue

Hog Heaven II Workstation Fashion Anti-Fatigue Mat 3/4" Thick, Coal Black 43-3/4" x 43-3/4"

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Hog Heaven II Workstation Fashion Anti-Fatigue Mat 3/4" Thick, Coal Black 43-3/4" x 43-3/4"

Item #: WBB1888705

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95
Product Information
Customer Review
Product Q&A
Accessories
Hog Heaven II Workstation Fashion Anti-Fatigue Mat 3/4" Thick, Coal Black 43-3/4" x 43-3/4"

Anti-static, slip-resistant 100% solutin dyed polypropylene top surface will not fade. Fabric is molded to a solid Nitrile rubber surface for best durability. Closed-cell Nitrile rubber cushion backing keeps standing workers comfortable all day long. Beveled border remains flexible for the life of the product and will not crack or curl. 3/4" thickness. Ideal use include concierge desk, bellman stands. copier station, registration desk, pharmacies and labs. Includes anchor pads that help keep modular tile installations in place.

Product Specifications

    • LENGTH INCHES43-3/4
    • WIDTH INCHES43-3/4
    • COLOR FINISHCoal Black
    • BORDER COLORCoal Black
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • MANUFACTURERS PART NUMBER4409234375
    • SIZEStock Size
    • THICKNESS INCHES3/4
    • TYPEHog Heaven II Workstation Fashion
    • WEIGHT LBS20
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed