Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marble Sof-Tyle RedStop Mat - 2' x 3' Walnut
See all 27 items in product family

Marble Sof-Tyle RedStop Mat - 2' x 3' Walnut

Item #: WBB237862

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.92 Save up to 38%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
The Smooth marble-pattern top surface of this heavy-duty rubber mat is combine with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. Unifusion™ bond guaranteed for the life of the mat. Overall mat thickness is 1/2 inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Certified by the NSFI (National Floor Safety Institute). Now with RedStop™ to eliminate mat slippage. Walnut finish. 1/2" thickness. 36"L x 24"W overall. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHWalnut
    • BACKING MATERIALClosed-Cell foam
    • BORDER COLORWalnut
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBER470S2436WN
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACERubber
    • THICKNESS INCHES1/2
    • WEIGHT LBS9
    • LENGTH RANGE INCHES24 to 47
    • PATTERNSmooth
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed