Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Marble Top Anti-Fatigue Mat 24"W x 36, Black - GJO71211

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Genuine Joe Marble Top Anti-Fatigue Mat 24"W x 36, Black - GJO71211

Item #: WBB1529512

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $111.89 Save up to 29%
Price: $ 78.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Marble Top Anti-Fatigue Mat 24"W x 36, Black - GJO71211

Marble patterned anti-fatigue mat helps reduce fatigue from prolonged standing and increase productivity. Ideal for general office, copiers, teller stations, service counters, light-industrial dry-area assembly lines, airports and banks. Top surface is puncture-resistant and flame-resistant. High-density foam backing provides superior comfort. Beveled edges help reduce trips and falls. 24" wide x 36" deep x 1/2" thick mat is easy to clean. Just wipe with a dry or damp cloth or wash top surface with water and mild soap.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • BRANDGenuine Joe
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBERGJO71211
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEMarbleized
    • STYLEMarble Top
    • THICKNESS INCHES1/2
    • TYPEAnti-Fatigue Mat
    • WEIGHT LBS10
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Anti-Faigue Mat

Your review: Good for purpose of cushioned support during long procedures requiring staff to stand.

Pros: Good cushion support

Cons: Mat moves around too easily once positioned.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!