Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saddle Trax RedStop Mat - 3' x 12' Black/Yellow
See all 19 items in product family

Saddle Trax RedStop Mat - 3' x 12' Black/Yellow

Item #: WBB237980

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $615.60 Save up to 42%
Price: $ 357.95
Product Information
Customer Review
Product Q&A
Accessories
One of the 4 most comfortable mats available for dry area applications. Durable vinyl diamond-plate top surface is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full one inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Yellow/Black finish. 1" thickness. 144"L x 36"W overall. 3 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES144
    • WIDTH INCHES36
    • COLOR FINISHYellow/Black
    • BACKING MATERIALClosed-Cell Foam
    • BORDER COLORYellow
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBER979S0312YB
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEVinyl
    • THICKNESS INCHES1
    • TYPESaddle Trax™
    • WEIGHT LBS72
    • LENGTH RANGE INCHES120 to 144
    • PATTERNDiamond-Plate
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed