Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mat 3/8" Thick Class 3 Corrugated Switchboard 26500 Vac, 36"W Up To 75ft Black - SB536

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Rhino Mat 3/8" Thick Class 3 Corrugated Switchboard 26500 Vac, 36"W Up To 75ft Black - SB536

Item #: WBB1921414

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.00 Save up to 35%
Price $ 32.95 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Customer Review
Product Q&A
Accessories
Rhino Mat 3/8" Thick Class 3 Corrugated Switchboard 26500 Vac, 36"W Up To 75ft Black - SB536

Switchboard matting is a specifically compounded non-conductive corrugated mattting designed to help prevent electric shock around high voltage electrical equipment such as fuse and control boxes. The function of this mat is to prevent the user from grouding themselves. this class 3, 3/8" thick mat has a working limit of 26,500 vac, tested under ASTM d178/ANSI j6.7 certification engraved on back. Cut to length up to 75'. Helps prevent electric shock around high voltage electrical equipment, such as fuse boxes and oil resistiance.

All custom cut mats are non returnable and non cancellable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONNon-Conductive Vinyl
    • DESCRIPTIONSwitchboard Mat
    • MANUFACTURERS PART NUMBERSB536
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACECorrugated
    • THICKNESS INCHES3/8
    • TYPENon-Conductive Tested To ASTM D178/ANSI J6.7
    • WEIGHT LBS7.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!