Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro Beveled Drain Step Classic 1/2" Anti-Fatigue/Anti-Slip Thick Floor Mat 3' x 5' Red

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Akro Beveled Drain Step Classic 1/2" Anti-Fatigue/Anti-Slip Thick Floor Mat 3' x 5' Red

Item #: WBB1806639

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.22 Save up to 29%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Akro Beveled Drain Step Classic 1/2" Anti-Fatigue/Anti-Slip Thick Floor Mat 3' x 5' Red

Available in heavy-duty (Red) rubber compounds. Large hole drainage design keeps liquids and debris away from worker platform. Molded beveled edges make this a great work station mat. One year against manufacturers defects.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHRed
    • BORDER COLORNone
    • BRANDNoTrax®
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER504S0035RD
    • SIZEStock Size
    • SURFACESlotted
    • STYLEAkro Beveled Drain Step Classic
    • THICKNESS INCHES1/2
    • TYPEHeavy-Duty
    • WEIGHT LBS23.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!