Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Zone Mat - 3' x 5' - Black
See all 2 items in product family

Comfort Zone Mat - 3' x 5' - Black

Item #: WBB238099

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $114.00 Save up to 26%
Price: $ 83.95
Product Information
Customer Review
Product Q&A
Accessories
This Rubber Grease Resistant Anti-Fatigue Mat has molded-in beveled edges to reduce trip hazards. For use in general purpose applications. Drainage system removes liquid and debris from worker platform. Black finish. 5/8" thickness. 60"L x 36"W overall. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDNoTrax®
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER544S0035BL
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • THICKNESS INCHES5/8
    • TYPEGrease Resistant Mat
    • WEIGHT LBS31

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Director of Nursing

Your review: The mats are great!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!