Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drainage Mat Chemical Resistant

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Drainage Mat Chemical Resistant

Item #: WB795380

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 140.95
Product Information
Customer Review
Product Q&A
Accessories
Drainage Mat Chemical Resistant

Made with 7/16" thick solid PVC for long lasting durability. Slotted perforations allow liquids to safely drain from work surface. Studded bottom surface provides fatigue relief and facilitates draining. For Cut Length Mats, price is per linear foot. Thickness is 7/16". Color is Black. Size is 72" L x 36" W.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES48
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDNoTrax®
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER420S0046BL
    • MODEL795380
    • SURFACESlotted
    • THICKNESS INCHES7/16
    • TYPEStock Sizes
    • WEIGHT LBS29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!