Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mats K-Series 1/2" Thick Anti-Fatigue Drain-Thru Mat, 3 x 15' Black - KCT315
See all 38 items in product family

Rhino Mats K-Series 1/2" Thick Anti-Fatigue Drain-Thru Mat, 3 x 15' Black - KCT315

Item #: WBB2187271

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.50 Save up to 24%
Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
Rhino Mats K-Series 1/2" Thick Anti-Fatigue Drain-Thru Mat, 3 x 15' Black - KCT315

The K-Series Comfort Tract line offers a light weight, high performance, anti-fatigue matting. This technological advancement features cross bar reinforcement to strengthen the tesile strength of the mat, the diamond cross patter surface adds traction and stability allowing this product to fit every commercial or industrial application.

Product Specifications

    • LENGTH INCHES180
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONRubber
    • DESCRIPTIONAnti-Fatigue Drain-Thru Mat
    • MANUFACTURERS PART NUMBERKCT315
    • SIZEFull Roll
    • SURFACEMolded Cross Bar
    • STYLEComfort Traction Grease Resistant Mat
    • THICKNESS INCHES1/2
    • TYPEK-Series
    • WEIGHT LBS51
    • LIMITED WARRANTY1 Year
    • FOR USE WITHIndustrial or Commercial Grade

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!